Zoro Homepage

Lighting Dimmer, 1-Pole, 120V, Ivory

  • Mfr # PD-6WCL-IV

  • Zoro # G7617967


product price: $66.79
/ea

Key Features

Item - Motion Sensing and Dimming
Wireless Lighting Dimmer
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Wireless RF, 434.0 MHz
Switch Type - Motion Sensing and Dimming
1-Pole, Multilocation
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-6WCL-IV
Zoro #
G7617967
UPC #
784276072007
Country of Origin
Multiple

Dimensions

Wall Box Size
Single Gang
Overall Height
4.69 in
Overall Width
2.94 in
Overall Depth
0.31 in

Details

Item - Motion Sensing and Dimming
Wireless Lighting Dimmer
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Wireless RF, 434.0 MHz
Switch Type - Motion Sensing and Dimming
1-Pole, Multilocation
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
150 W (CFL, LED), 600 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
Ivory
Lamp Type
CFL, LED, Halogen, Incandescent
Installation Location - Motion Sensor
Wall Switch Box
Color
Ivory
Voltage
120V AC
Style
In-Wall
Lighting Technology
Halogen, Incandescent, LED
Description/Special Features
Battery Operated, Easy to Install, Wireless Light Dimmer with Patented Clear Connect, Wireless Technology That Works Around Corners and Through Walls
Standards
Complies with the limits for a Class B Digital Device, Pursuant to Part 15 of the FCC Rules Industry Canada Certified, cULus Listed, FCC Approved, IFTEL Certified, NEMA 410, NOM
Max. Capacity
150W for CFLs and LEDs
Item
Wireless Lighting Dimmer
Switch Type
1-Pole
Wall Plate
Not included
Number of Buttons
3
Communication Method
Wireless
Nightlight
Yes
Neutral Required
No
Includes Dimming Switch
Dimming Switch Included
Dimming Method
Line Voltage
Maximum Operating Temperature
104 Degrees F
Series
Caseta
Minimum Operating Temperature
32 Degrees F
Includes Wall Plate
Wall Plate Not Included
Load Rating @ 120V AC
150W (CFL, LED), 600W (Halogen, Incandescent)
Illuminated
Yes
Dimming Type
Full Continuous Dimming
Rated Frequency
50/60 Hz
Installation Location
Wall
Compatible with Series
Caseta
Operating Voltage
120V AC

Description

Wireless Lighting Dimmer, Number of Buttons 3, Compatible with Series Caseta, Lighting Technology Halogen, Incandescent, LED, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Communication Method Wireless, Neutral Required No, Color Ivory, Nightlight Yes, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Dimming Switch Dimming Switch Included, Includes Wall Plate Wall Plate Not Included, Series Caseta, Illuminated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.