Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Dimmer, 1-Pole Switch, 2000W

  • Mfr # C-2000-WH

  • Zoro # G5241070


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Rotary
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-2000-WH
Zoro #
G5241070
UPC #
027557410205
Country of Origin
United States

Dimensions

Overall Height
4.56 in
Overall Width
2.75 in
Overall Depth
0.65 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Rotary
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
2,000 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Description/Special Features
Captive Knob, Heavy Duty Components for Surge Protection
Wall Plate
Included
Standards
CSA Certified, UL Listed
Lighting Technology
Halogen, Incandescent
Item
Lighting Dimmer
Installation Location - Motion Sensor
Wall Switch Box
Switch Type
1-Pole
Color
White
Voltage
120V AC
Switch Style
Rotary On/Off, Rotary Dimming
Includes Wall Plate
Wall Plate Included
Neutral Required
No
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F
Rated Frequency
60 Hz
Dimming Method
Line Voltage
Dimming Type
Full Continuous Dimming
Load Rating @ 120V AC
2,000W (Halogen, Incandescent)
Series
Centurion
On/Off Mechanism
Twist Knob
Dimmer Wattage Capacity
Up to 2000 Watts
Number of control switches
One
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 2,000W (Halogen, Incandescent), Switch Style Rotary On/Off, Rotary Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Included, Series Centurion, Number of Gangs 1, Standards CSA Certified, UL Listed, Rated Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.