Zoro Homepage

Lighting Dimmer, 1-Pole, Toggle, White

  • Mfr # AY-10PH-WH

  • Zoro # G0255053


product price: $57.49
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AY-10PH-WH
Zoro #
G0255053
UPC #
027557690034
Country of Origin
United States

Dimensions

Wall Box Size
Single Gang
Overall Height
4.6 in
Overall Width
2.86 in
Overall Depth
0.23 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
1,000 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Wall Plate
Not included
Installation Location - Motion Sensor
Wall Switch Box
Lamp Type
Incandescent/Halogen
Description/Special Features
Toggle On/Off and Mini Slider to Dim or Brighten
Voltage
120V AC
Lighting Technology
Halogen, Incandescent
Standards
CSA Certified, UL Listed
Style
Toggle
Color
White
Max. Capacity
1000W
Item
Lighting Dimmer
Switch Type
1-Pole
Switch Style
Toggle On/Off, Mini-Slide Dimming
Includes Wall Plate
Wall Plate Not Included
Series
Ariadni
Compatible with Series
Fassada
Dimming Method
Line Voltage
Load Rating @ 120V AC
1,000W (Halogen, Incandescent)
Number of Switches
1
Rated Frequency
60 Hz
Neutral Required
No
Dimming Type
Full Continuous Dimming
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 1,000W (Halogen, Incandescent), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Ariadni, Number of Gangs 1, Compatible with Series Fassada, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.