Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-603PH-DK
Zoro #
G6759193
UPC #
-
Country of Origin
China
Details
Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Rotary
Includes
Gloss Ivory Knob, Gloss White Knob
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
600 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Installation Location - Motion Sensor
Wall Switch Box
Item
Lighting Dimmer
Switch Type
1-Pole, 3-Way
Color
White
Standards
UL 1472/CSA C22.2 184.1
Lighting Technology
Halogen, Incandescent
Switch Style
Push Button On/Off, Rotary Dimming
Wiring Method
Side
Dimming Type
Full Continuous Dimming
Includes Wall Plate
Wall Plate Not Included
Series
Rotary
Dimming Method
Line Voltage
Neutral Required
Yes
Rated Frequency
60 Hz
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Switch Style Push Button On/Off, Rotary Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Rotary, Number of Gangs 1, Wiring Method Side, Includes Gloss Ivory Knob, Gloss White Knob, Standards UL 1472/CSA C22.2 184.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.