Zoro Homepage

Lght Dmr, Switch Only, 120V AC, Wht

  • Mfr # PD-5NE-WH

  • Zoro # G103076121


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Front Accessible Service Switch (FASS)
Includes
Front Accessible Service Switch
Communication Method - Motion Sensing and Dimming
Wireless RF
Switch Type - Motion Sensing and Dimming
1-Pole, Multilocation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-5NE-WH
Zoro #
G103076121
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2.94 in
Overall Height
4.69 in
Overall Depth
0.31 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Front Accessible Service Switch (FASS)
Includes
Front Accessible Service Switch
Communication Method - Motion Sensing and Dimming
Wireless RF
Switch Type - Motion Sensing and Dimming
1-Pole, Multilocation
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
250 W (CFL, LED), 400 VA (MLV), 500 W (ELV, Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Standards
Complies with the limits for a Class B Digital Device, Pursuant to Part 15 of the FCC Rules Industry Canada Certified, cULus Listed, FCC Approved, IFTEL Certified, NEMA 410, NOM
Item
Lighting Dimmer
Sensing Technology
Switch Only
Number of Buttons
3
Communication Method
Wireless
Installation Location - Motion Sensor
Wall
Voltage
120V AC
Wall Plate
Not Included
Description/Special Features
Green Status LED(s) to Indicate Load Status, Indoor Use Only, Use Lutron Patented Clear Connect RF Technology
Lighting Technology
Halogen, Incandescent, LED
Color
White
Nightlight
Yes
Includes Wall Plate
Wall Plate Not Included
Installation Location
Wall
Compatible with Series
Caseta
Neutral Required
Yes
Load Rating @ 120V AC
250W (CFL, LED); 400VA (MLV); 500W (ELV, Halogen, Incandescent)
Minimum Operating Temperature
32 Degrees F
Illuminated
Yes
Rated Frequency
50/60 Hz
Series
Caseta
Maximum Operating Temperature
104 Degrees F
Dimming Type
Full Continuous Dimming
Includes Dimming Switch
Dimming Switch Included
Operating Voltage
120V AC

Description

Lighting Dimmer, Number of Buttons 3, Sensor Operation Not Applicable, Compatible with Series Caseta, Lighting Technology Halogen, Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Switch Only, Load Rating @ 120V AC 250W (CFL, LED); 400VA (MLV); 500W (ELV, Halogen, Incandescent), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required Yes, Color White, Nightlight Yes, Dimming Type Full Continuous Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.