Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Dimmer, 120V, Almond, Rocker

  • Mfr # MACL-153M-AL

  • Zoro # G4576162


product price: $37.19
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way, Multilocation
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACL-153M-AL
Zoro #
G4576162
UPC #
784276010689
Country of Origin
China

Dimensions

Wall Box Size
Single Gang
Overall Depth
1.46 in
Overall Width
2.94 in
Overall Height
4.69 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way, Multilocation
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
150 W (CFL, LED), 600 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
Almond
Standards
NOM, UL 1472/CSA C22.2 184.1
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Voltage
120V AC
Color
Almond
Item
Lighting Dimmer
Max. Capacity
5A
Style
Rocker
Switch Type
1-Pole, 3-Way, Multilocation
Wall Plate
Not included
Description/Special Features
LEDs Indicate Light Level, Tap Off, Tap On to Favorite Level, Tap Twice for Full On
Lamp Type
CFL, LED, Halogen, Incandescent
Installation Location - Motion Sensor
Wall Switch Box
Number of Buttons
3
Switch Style
Push Button On/Off, Rocker Dimming
Ballast Type
Compact Fluorescent Ballast, Hi-lume LED Driver
Dimming Type
Full Continuous Dimming
Series
Maestro CL
Rated Frequency
60 Hz
Compatible with Series
Claro
Includes Wall Plate
Wall Plate Not Included
Nightlight
Yes
Dimming Method
Line Voltage
Maximum Operating Temperature
104 Degrees F
Neutral Required
No
Minimum Operating Temperature
32 Degrees F
Load Rating @ 120V AC
150W (LED), 600W (Halogen, Incandescent)
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Maximum Wattage
150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Application Type
Single-Pole, 3-Way, or Multi-Location
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Multilocation, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (LED), 600W (Halogen, Incandescent), Switch Style Push Button On/Off, Rocker Dimming, Neutral Required No, Color Almond, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Maestro CL, Nightlight Yes, Number of Gangs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.