Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-600G-WH
Zoro #
G2489794
UPC #
027557588843
Country of Origin
Mexico
Dimensions
Wall Box Size
Single Gang
Details
Item - Motion Sensing and Dimming
Lighting Dimmer
Lighting Technology
Halogen, Incandescent
Switch Type - Motion Sensing and Dimming
1-Pole, Multilocation
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
600W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Color
White
Wall Plate
Not included
Lamp Type
Incandescent/Halogen
Voltage
120VAC
Item
Lighting Dimmer
Max. Capacity
600W,5A
Installation Location - Motion Sensor
Wall Switch Box
Style
Rocker
Standards
UL1472/CSA C22.2 184.1
Switch Type
Multilocation
Description/Special Features
Tap On to Favorite Level, Tap Off, Tap Twice for Full On, LEDs Indicate Light Level, eco-dim(R)
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type Multilocation, Color White, Number of Gangs 1, Standards UL1472/CSA C22.2 184.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.