Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Dimmer, Ivory, 120V, Rocker, 600W

  • Mfr # MA-R-IV

  • Zoro # G1722691


product price: $26.69
/ea

Key Features

Item - Motion Sensing and Dimming
Companion Dimmer
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
Multilocation Only
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-R-IV
Zoro #
G1722691
UPC #
027557687782
Country of Origin
China

Dimensions

Wall Box Size
Single Gang
Overall Width
2.94 in
Overall Depth
0.31 in
Overall Height
4.69 in

Details

Item - Motion Sensing and Dimming
Companion Dimmer
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
Multilocation Only
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
8 A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
Color - Motion Sensing and Dimming
Ivory
Style
Rocker
Wall Plate
Not included
Switch Type
Multilocation Only
Installation Location - Motion Sensor
Wall Switch Box
Standards
NOM, UL 1472/CSA C22.2 184.1
Description/Special Features
LEDs Indicate Light Level, Tap Off, Tap On to Favorite Level, Tap Twice for Full On
Voltage
120V AC
Item
Companion Dimmer
Color
Ivory
Lamp Type
CFL, LED, Halogen, Incandescent
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Switch Style
Push Button On/Off, Rocker Dimming
Series
Maestro
Includes Wall Plate
Wall Plate Not Included
Neutral Required
No
Load Rating @ 120V AC
150W (CFL, LED), 600W (Halogen, Incandescent)
Compatible with Series
Claro
Rated Frequency
60 Hz
Ballast Type
Compact Fluorescent Ballast, Hi-lume LED Driver
Dimming Type
Full Continuous Dimming
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Current Rating
8 A
Application Type
Multi-Location
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Bulb Compatibility
Load Depends on Master Control Being Used
Maximum Wattage
1000 Watts
Operating Voltage
120V AC

Description

Companion Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type Multilocation Only, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Push Button On/Off, Rocker Dimming, Neutral Required No, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Maestro, Current Rating 8 A, Number of Gangs 1, Compatible with Series Claro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.