Shop LUTRON

Lighting Dimmer, Ivory, 60Hz

  • Mfr # CTCL-153P-IV
  • Zoro # G3719231

product price: 
$
36.49
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTCL-153P-IV
Zoro #
G3719231
UPC #
027557003698
Country of Origin
Mexico

Dimensions

Wall Box Size
Single Gang
Overall Width
2.94 in
Overall Depth
0.3 in
Overall Height
4.69 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
150 W (CFL, LED), 600 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
Ivory
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Color
Ivory
Max. Capacity
150W (CFL/LED), 600W (Incandescent/Halogen)
Wall Plate
Not included
Standards
UL Listed
Item
Lighting Dimmer
Switch Type
1-Pole, 3-Way
Lamp Type
CFL, LED, Halogen, Incandescent
Style
Rocker
Installation Location - Motion Sensor
Wall Switch Box
Voltage
120V AC
Description/Special Features
On/Off Rocker Switch With a Captive Linear-Slide Dimmer
Switch Style
Rocker On/Off, Slide Dimming
Compatible with Series
Claro
Neutral Required
No
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F
Number of Switches
1
Ballast Type
Compact Fluorescent Ballast, Hi-lume LED Driver
Dimming Method
Line Voltage
Dimming Type
Full Continuous Dimming
Rated Frequency
60 Hz
Load Rating @ 120V AC
150W (CFL, LED), 600W (Halogen, Incandescent)
Includes Wall Plate
Wall Plate Not Included
Series
Skylark Contour
Maximum Wattage
150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss) 2-Gang Wallplate CW-2-XX (Gloss)
Application Type
Single-Pole or 3-Way
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Operating Voltage
120V AC
Compatible Series
Claro
Wire Color
Ivory

Description

Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Rocker On/Off, Slide Dimming, Neutral Required No, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark Contour, Number of Gangs 1, Compatible with Series Claro

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.