Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Dimmer, Rocker/Slide, Almond

  • Mfr # SCL-153P-AL

  • Zoro # G5391224


product price: $26.15
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL-153P-AL
Zoro #
G5391224
UPC #
784276008945
Country of Origin
China

Dimensions

Wall Box Size
Single Gang
Overall Depth
0.3 in
Overall Width
2.94 in
Overall Height
4.69 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
150 W (CFL, LED), 600 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
Almond
Lamp Type
CFL, LED, Halogen, Incandescent
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Color
Almond
Item
Lighting Dimmer
Wall Plate
Not included
Standards
NOM, UL 1472/CSA C22.2 184.1
Style
Rocker/Slide
Control Method
2-Wire
Description/Special Features
UL Listed to Control Dimmable Compact Fluorescent Lamps with Integrated Ballast, Dimmable LED with Integrated Driver, Halogen, Incandescent, Low-End Adjustment to Accommodate A Wide Range of Bulbs, Switch Returns Load to Previous Level, For Use With Fluorescent, LED, CFL
Max. Capacity
600W (Incandescent/Halogen), 150W (Dimmable CFL/LED)
Installation Location - Motion Sensor
Wall Switch Box
Switch Type
1-Pole, 3-Way
Voltage
120V AC
Switch Style
Rocker On/Off, Slide Dimming
Load Rating @ 120V AC
150W (CFL, LED), 600W (Halogen, Incandescent)
Number of Switches
1
Rated Frequency
60 Hz
Includes Wall Plate
Wall Plate Not Included
Compatible with Series
Claro
Maximum Operating Temperature
104 Degrees F
Neutral Required
No
Minimum Operating Temperature
32 Degrees F
Dimming Type
Full Continuous Dimming
Dimming Method
Line Voltage
Series
Skylark
Ballast Type
Compact Fluorescent Ballast, Hi-lume LED Driver
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); 2-Gang Wallplate CW-2-XX (Gloss)
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Application Type
Single-Pole or 3-Way
Maximum Wattage
150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Rocker On/Off, Slide Dimming, Neutral Required No, Color Almond, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Compatible with Series Claro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.