Zoro Homepage

Lighting Dimmer, Rocker/Slide, White

  • Mfr # SCL-153P-WH

  • Zoro # G5417151


product price: $25.39
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL-153P-WH
Zoro #
G5417151
UPC #
784276008938
Country of Origin
Multiple

Dimensions

Wall Box Size
Single Gang
Overall Depth
0.3 in
Overall Height
4.69 in
Overall Width
2.94 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
150 W (CFL, LED), 600 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Item
Lighting Dimmer
Lamp Type
CFL, LED, Halogen, Incandescent
Style
Rocker/Slide
Color
White
Wall Plate
Not included
Switch Type
1-Pole, 3-Way
Installation Location - Motion Sensor
Wall Switch Box
Standards
NOM, UL 1472/CSA C22.2 184.1
Control Method
2-Wire
Max. Capacity
600W (Incandescent/Halogen), 150W (Dimmable CFL/LED)
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Description/Special Features
UL Listed to Control Dimmable Compact Fluorescent Lamps with Integrated Ballast, Dimmable LED with Integrated Driver, Halogen, Incandescent, Low-End Adjustment to Accommodate A Wide Range of Bulbs, Switch Returns Load to Previous Level, For Use With Fluorescent, LED, CFL
Voltage
120V AC
Switch Style
Rocker On/Off, Slide Dimming
Compatible with Series
Claro
Number of Switches
1
Neutral Required
No
Load Rating @ 120V AC
150W (CFL, LED), 600W (Halogen, Incandescent)
Includes Wall Plate
Wall Plate Not Included
Series
Skylark
Dimming Method
Line Voltage
Rated Frequency
60 Hz
Ballast Type
Compact Fluorescent Ballast, Hi-lume LED Driver
Minimum Operating Temperature
32 Degrees F
Dimming Type
Full Continuous Dimming
Maximum Operating Temperature
104 Degrees F
Application Type
Single-Pole or 3-Way
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Maximum Wattage
150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); 2-Gang Wallplate CW-2-XX (Gloss)
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Rocker On/Off, Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Compatible with Series Claro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.