Zoro Homepage
This item is Discontinued.
Lutron Lighting Dimmer, Rotary, 3-Way, 600W D-603PH-WH

Lighting Dimmer, Rotary, 3-Way, 600W (Discontinued)

  • Mfr # D-603PH-WH
  • Zoro # G2764492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-603PH-WH
Zoro #
G2764492
UPC #
027557113236
Country of Origin
China

Dimensions

Wall Box Size
Single Gang

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Rotary
Lighting Technology
Halogen, Incandescent
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
600W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Switch Type
3-Way
Description/Special Features
Push On/Off, Rotate to Adjust Light Levels
Item
Lighting Dimmer
Color
White
Lamp Type
Incandescent/Halogen
Max. Capacity
600W
Installation Location - Motion Sensor
Wall Switch Box
Wall Plate
Not included
Standards
UL1472/CSA C22.2 184.1
Voltage
120VAC
Style
Rotary

Description

Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 3-Way, Color White, Number of Gangs 1, Standards UL1472/CSA C22.2 184.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.