Zoro Homepage

Lighting Dimmer, Slide, 1-Pole, 100W/250A

  • Mfr # TTCL-100H-WH

  • Zoro # G4359311


product price: $22.29
/ea

Key Features

Item - Motion Sensing and Dimming
Plug-In Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTCL-100H-WH
Zoro #
G4359311
UPC #
027557001397
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Item - Motion Sensing and Dimming
Plug-In Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
100 W (CFL, LED), 250 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Lamp Type
CFL, LED, Halogen, Incandescent
Lighting Technology
Fluorescent, LED
Max. Capacity
100W/250W
Wall Plate
Not included
Voltage
120V AC
Description/Special Features
Plug-In Lamp Dimmer Slide Up to Brighten, Down to Dim
Color
White
Standards
UL Listed
Style
Slide
Switch Type
1-Pole
Item
Lighting Dimmer
Installation Location - Motion Sensor
Wall Switch Box
Switch Style
Slide
Product Type
Dimmer
Rated Frequency
60 Hz
Load Rating @ 120V AC
100W (CFL)
Compatible with Series
TTCL-100
Application Type
Single-Pole
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Maximum Wattage
100W for Dimmable CFL/LED; 250W incandescent
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, LED, Operating Voltage 120V AC, Load Rating @ 120V AC 100W (CFL), Switch Style Slide, Cord Length 6 ft, Color White, Compatible with Series TTCL-100, Product Type Dimmer, Rated Frequency 60 Hz, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.