Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-600P-AL
Zoro #
G4111965
UPC #
027557002738
Country of Origin
China
Dimensions
Wall Box Size
Single Gang
Details
Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Lighting Technology
Halogen, Incandescent
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
600 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
Almond
Color
Almond
Description/Special Features
On/Off Rocker Switch With a Captive Linear-Slide Dimmer
Standards
CUL
Installation Location - Motion Sensor
Wall Switch Box
Wall Plate
Not included
Style
Rocker
Item
Lighting Dimmer
Max. Capacity
600W
Switch Type
1-Pole
Lamp Type
Incandescent/Halogen
Voltage
120VAC
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, Color Almond, Number of Gangs 1, Includes Wire Nuts, Standards CUL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.