Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-600P-IV
Zoro #
G4157571
UPC #
027557002752
Country of Origin
China
Dimensions
Wall Box Size
Single Gang
Details
Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Lighting Technology
Halogen, Incandescent
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
600 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
Ivory
Item
Lighting Dimmer
Style
Rocker
Lamp Type
Incandescent/Halogen
Installation Location - Motion Sensor
Wall Switch Box
Wall Plate
Not included
Description/Special Features
On/Off Rocker Switch With a Captive Linear-Slide Dimmer
Max. Capacity
600W
Voltage
120VAC
Color
Ivory
Standards
CUL
Switch Type
1-Pole
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, Color Ivory, Number of Gangs 1, Includes Wire Nuts, Standards CUL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.