Zoro Homepage

Lighting Dimmer, Slide, 1-Pole/3-Way

  • Mfr # DVF-103P-277-IV

  • Zoro # G2258681


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVF-103P-277-IV
Zoro #
G2258681
UPC #
027557697309
Country of Origin
United States

Dimensions

Wall Box Size
Single Gang
Overall Width
2.94 in
Overall Height
4.69 in
Overall Depth
0.3 in

Description

Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, 3-Way, Operating Voltage 277V AC, Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required Yes, Color Ivory, Load Rating @ 277V AC 6A (Fluorescent), Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Current Rating 6 A, Number of Gangs 1, Compatible with Series Claro, Ballast Type 3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver, Includes Wire Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.