Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Dimmer, Slide, 1000W, Decora, Almd

  • Mfr # CT-103P-AL

  • Zoro # G3924891


product price: $73.49
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-103P-AL
Zoro #
G3924891
UPC #
027557829700
Country of Origin
China

Dimensions

Wall Box Size
Single Gang
Overall Depth
0.3 in
Overall Height
4.69 in
Overall Width
2.94 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
1,000 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
Almond
Installation Location - Motion Sensor
Wall Switch Box
Color
Almond
Max. Capacity
1000W
Switch Type
1-Pole, 3-Way
Standards
UL Listed
Description/Special Features
On/Off Rocker Switch With a Captive Linear-Slide Dimmer
Lighting Technology
Halogen, Incandescent
Lamp Type
Incandescent/Halogen
Wall Plate
Not included
Voltage
120V AC
Style
Rocker
Item
Lighting Dimmer
Switch Style
Rocker On/Off, Slide Dimming
Dimming Type
Full Continuous Dimming
Number of Switches
1
Dimming Method
Line Voltage
Neutral Required
No
Maximum Operating Temperature
104 Degrees F
Includes Wall Plate
Wall Plate Not Included
Series
Skylark
Load Rating @ 120V AC
1,000W (Halogen, Incandescent), 800W (Magnetic Low Voltage)
Minimum Operating Temperature
32 Degrees F
Compatible with Series
Claro
Rated Frequency
60 Hz
Application Type
Single-Pole or 3-Way
Maximum Wattage
1000 Watts
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss) 2-Gang Wallplate CW-2-XX (Gloss)
Bulb Compatibility
Magnetic Low Voltage, Incandescents, Halogens
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 1,000W (Halogen, Incandescent), 800W (Magnetic Low Voltage), Switch Style Rocker On/Off, Slide Dimming, Neutral Required No, Color Almond, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Compatible with Series Claro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.