Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Dimmer, Slide, 600VA, 120V, Ivory

  • Mfr # SLV-600P-IV

  • Zoro # G1603165


product price: $63.52
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-600P-IV
Zoro #
G1603165
UPC #
027557331159
Country of Origin
United States

Dimensions

Wall Box Size
Single Gang
Overall Width
2.94 in
Overall Depth
0.3 in
Overall Height
4.69 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
600 VA (MLV)
Color - Motion Sensing and Dimming
Ivory
Color
Ivory
Installation Location - Motion Sensor
Wall Switch Box
Description/Special Features
Slide Up to Brighten, Down to Dim, Rocker On/Off
Lighting Technology
Low Voltage
Style
Rocker
Item
Lighting Dimmer
Max. Capacity
600VA(450W)
Standards
CSA Certified, UL Listed
Lamp Type
Magnetic Low Voltage
Switch Type
1-Pole
Voltage
120V AC
Ballast Type - Light Dimming
Magnetic Low Voltage Transformer
Wall Plate
Not included
Switch Style
Rocker On/Off, Slide Dimming
Dimming Method
MLV/Forward Phase
Rated Frequency
60 Hz
Neutral Required
No
Series
Skylark
Includes Wall Plate
Wall Plate Not Included
Ballast Type
Magnetic Low Voltage Transformer
Dimming Type
Full Continuous Dimming
Compatible with Series
Claro
Load Rating @ 120V AC
450W (MLV)
Application Type
Single-Pole
Bulb Compatibility
Magnetic Low Voltage
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); 2-Gang Wallplate CW-2-XX (Gloss)
Maximum Wattage
450 Watts
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Low Voltage, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 450W (MLV), Switch Style Rocker On/Off, Slide Dimming, Neutral Required No, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Method MLV/Forward Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Compatible with Series Claro, Ballast Type Magnetic Low Voltage Transformer, Includes Wire Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.