Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Dimmer, Slide, Fluorescent, 1-Pole

  • Mfr # NF-10-WH

  • Zoro # G3025775


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF-10-WH
Zoro #
G3025775
UPC #
027557359108
Country of Origin
United States

Dimensions

Wall Box Size
Single Gang

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
16 A (Fluorescent Ballast)
Color - Motion Sensing and Dimming
White
Lamp Type
Fluorescent
Item
Lighting Dimmer
Color
White
Style
Slide
Switch Type
1-Pole
Voltage
120V AC
Standards
CSA Certified, ISO 9001, NOM, UL 1472
Ballast Type - Light Dimming
3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver
Wall Plate
Included
Installation Location - Motion Sensor
Wall Switch Box
Lighting Technology
Fluorescent
Max. Capacity
16A
Description/Special Features
Adjustable Low-End Trim, No Derating Required If Ganged
Control Method
2-Wire (+Hot & Neutral)
Switch Style
Slide On/Off, Slide Dimming
Series
Nova
Current Rating
16 A
Includes Wall Plate
Wall Plate Included
Neutral Required
Yes
Dimming Type
Full Continuous Dimming
Load Rating @ 120V AC
16A (Fluorescent Ballast)
Rated Frequency
60 Hz
Minimum Operating Temperature
32 Degrees F
Ballast Type
Magnetic Dimming Fluorescent Ballast
Maximum Operating Temperature
104 Degrees F
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 16A (Fluorescent Ballast), Switch Style Slide On/Off, Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Included, Series Nova, Current Rating 16 A, Number of Gangs 1, Ballast Type Magnetic Dimming Fluorescent Ballast, Includes Wire Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.