Zoro Homepage

Lighting Dimmer, Toggle, Almond

  • Mfr # AYCL-253P-AL

  • Zoro # G9754001


product price: $44.19
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AYCL-253P-AL
Zoro #
G9754001
UPC #
784276090117
Country of Origin
Mexico

Dimensions

Wall Box Size
Single Gang
Overall Width
2.86 in
Overall Depth
0.23 in
Overall Height
4.6 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
250 W (CFL, LED), 600 W (Incandescent, Halogen)
Color - Motion Sensing and Dimming
Almond
Style
Toggle
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Color
Almond
Description/Special Features
For Indoor Use Only, HED(TM) Technology That Dims Circuitry Designed for Compatibility with Most High Efficacy Light Bulbs
Installation Location - Motion Sensor
Wall Switch Box
Switch Type
1-Pole, 3-Way
Voltage
120V AC
Lamp Type
CFL, LED, Halogen, Incandescent
Max. Capacity
250W (CFL/LED), 600W (Incandescent/Halogen)
Item
Lighting Dimmer
Wall Plate
Not included
Standards
CSA Certified, UL Listed
Switch Style
Toggle On/Off, Mini-Slide Dimming
Maximum Operating Temperature
104 Degrees F
Number of Switches
1
Load Rating @ 120V AC
250W (CFL, LED), 600W (Incandescent, Halogen)
Neutral Required
No
Series
Ariadni
Dimming Method
Line Voltage
Compatible with Series
Fassada
Minimum Operating Temperature
32 Degrees F
Dimming Type
Full Continuous Dimming
Rated Frequency
60 Hz
Ballast Type
Compact Fluorescent Ballast, Hi-lume LED Driver
Includes Wall Plate
Wall Plate Not Included
Application Type
Single-Pole or 3-Way
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Maximum Wattage
250W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Coordinating Wallplates
Single Gang Wallplate FG-1-XX; 2-Gang Wallplate FG-2-XX
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 250W (CFL, LED), 600W (Incandescent, Halogen), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color Almond, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Ariadni, Number of Gangs 1, Compatible with Series Fassada

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.