Zoro Homepage

Lighting Dimmer, Toggle, Fluorescent, Ivory

  • Mfr # AYF-103P-IV

  • Zoro # G0680967


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AYF-103P-IV
Zoro #
G0680967
UPC #
027557689939
Country of Origin
United States

Dimensions

Wall Box Size
Single Gang
Overall Height
4.6 in
Overall Width
2.86 in
Overall Depth
0.23 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
8 A (Fluorescent Ballast)
Color - Motion Sensing and Dimming
Ivory
Lamp Type
Fluorescent
Color
Ivory
Wall Plate
Not included
Voltage
120V AC
Standards
CSA Certified, UL Listed
Ballast Type - Light Dimming
3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver
Description/Special Features
Matches Existing Switches, Toggle On/Off and Mini Slider to Dim or Brighten, For Use With Fluorescent, LED, CFL
Style
Toggle
Max. Capacity
1000W,8A
Item
Lighting Dimmer
Switch Type
3-Way
Lighting Technology
Fluorescent
Installation Location - Motion Sensor
Wall Switch Box
Control Method
3-Wire
Switch Style
Toggle On/Off, Mini-Slide Dimming
Compatible with Series
Fassada
Neutral Required
Yes
Maximum Operating Temperature
104 Degrees F
Number of Switches
1
Series
Ariadni
Dimming Type
Full Continuous Dimming
Current Rating
8 A
Ballast Type
3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver
Minimum Operating Temperature
32 Degrees F
Rated Frequency
60 Hz
Load Rating @ 120V AC
8.0A (Fluorescent Ballast)
Includes Wall Plate
Wall Plate Not Included
Coordinating Wallplates
Single Gang Wallplate FG-1-XX; 2-Gang Wallplate FG-2-XX
Application Type
Single-Pole or 3-Way
Maximum Wattage
8 Amps
Bulb Compatibility
3-wire Lutron LED/Ballast
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 8.0A (Fluorescent Ballast), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required Yes, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Ariadni, Current Rating 8 A, Number of Gangs 1, Compatible with Series Fassada

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.