Zoro Homepage

Lighting Dimmer, Toggle, Light Almond

  • Mfr # AYCL-253P-LA

  • Zoro # G9753983


product price: $43.39
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AYCL-253P-LA
Zoro #
G9753983
UPC #
784276090155
Country of Origin
Mexico

Dimensions

Wall Box Size
Single Gang
Overall Height
4.6 in
Overall Depth
0.23 in
Overall Width
2.86 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
250 W (CFL, LED), 600 W (Incandescent, Halogen)
Color - Motion Sensing and Dimming
Light Almond
Voltage
120V AC
Switch Type
1-Pole, 3-Way
Max. Capacity
250W (CFL/LED), 600W (Incandescent/Halogen)
Color
Light Almond
Style
Toggle
Lamp Type
CFL, LED, Halogen, Incandescent
Installation Location - Motion Sensor
Wall Switch Box
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Item
Lighting Dimmer
Description/Special Features
For Indoor Use Only, HED(TM) Technology That Dims Circuitry Designed for Compatibility with Most High Efficacy Light Bulbs
Standards
CSA Certified, UL Listed
Wall Plate
Not included
Switch Style
Toggle On/Off, Mini-Slide Dimming
Dimming Method
Line Voltage
Ballast Type
Compact Fluorescent Ballast, Hi-lume LED Driver
Compatible with Series
Fassada
Dimming Type
Full Continuous Dimming
Includes Wall Plate
Wall Plate Not Included
Neutral Required
No
Maximum Operating Temperature
104 Degrees F
Load Rating @ 120V AC
250W (CFL, LED), 600W (Incandescent, Halogen)
Rated Frequency
60 Hz
Number of Switches
1
Minimum Operating Temperature
32 Degrees F
Series
Ariadni
Coordinating Wallplates
Single Gang Wallplate FG-1-XX; 2-Gang Wallplate FG-2-XX
Maximum Wattage
250W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Application Type
Single-Pole or 3-Way
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 250W (CFL, LED), 600W (Incandescent, Halogen), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color Light Almond, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Ariadni, Number of Gangs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.