Shop LUTRON
See all product information
Create Account
Lumea Almond 150W for CFL and LED / 600W for incandescent and halogen W 3-Way Dimmer Switch 1
- Mfr # LECL-153PH-LA
- Zoro # G3896896
product price:
$
34.79
/ea
Key Features
Color
Light Almond (LA)
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Application Type
Single-Pole or 3-Way
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); 2-Gang Wallplate CW-2-XX (Gloss)
Maximum Wattage
150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LECL-153PH-LA
- Zoro #
- G3896896
- UPC #
- 784276180801
- Country of Origin
- China
Details
- Color
- Light Almond (LA)
- Bulb Compatibility
- Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
- Application Type
- Single-Pole or 3-Way
- Coordinating Wallplates
- Single Gang Wallplate CW-1-XX (Gloss); 2-Gang Wallplate CW-2-XX (Gloss)
- Maximum Wattage
- 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Description
The Lumea slide dimmer is an elegant way to control the lights in any room. The easy-to-use slide control adjusts the light for any activity: slide up to brighten, and down to dim. Lumea also features a switch to quickly turn lights on and off. This designer style dimmer replaces any designer style switch.
- • Compatible with dimmable LED/CFL, halogen, and incandescent bulbs
- • Features a rocker switch to turn lights on/off and a slider to brighten/dim lights
- • Easily replaces existing switch and installs in as little as 15 minutes (no neutral wire required)
- • Tested on 1000s of bulbs and dozens of brands for flicker-free dimming (for list of recommended bulbs view Lighting Facts in the Guides and Documents section)
- • Provides over 250 lighting levels so you can create the perfect light for any activity
- • Works with up to 150 Watts of dimmable LED/CFL bulbs or 600 Watts of Incandescent/Halogen bulbs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.