
Lutron Satin Colors 1 Socket Telephone Faceplate - RJ-12 Phone - Snow
Mfr # SC-PJ-SW
Zoro # G3737400
product price: $15.19
/eaKey Features
Color
Snow
Features
Coordinates with Satin Colors decorator-style dimmers and switches, Installs easily - just like a standard phone jack, No visible mounting hardware, Precise color consistency
Type
Faceplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-PJ-SW
Zoro #
G3737400
UPC #
-
Country of Origin
United States
Details
Item
Telephone Jack,Single,Snow
Color
Snow
Features
Coordinates with Satin Colors decorator-style dimmers and switches, Installs easily - just like a standard phone jack, No visible mounting hardware, Precise color consistency
Type
Faceplate
Description
Telephone Jack,Single,Snow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.