Lutron Single Telephone Jack (Gloss) CA-PJ - 0-gang - Brown - 1 x RJ-11 Port(s) - 1

  • Mfr # CA-PJ-BR

  • Zoro # G3737461


product price:  $10.79
/ea

Key Features

Color
Brown
Features
Energy Star
Height
4.2"
Width
1.6"
Depth
0.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA-PJ-BR
Zoro #
G3737461
UPC #
784276013758
Country of Origin
Multiple

Dimensions

Height
4.2"
Width
1.6"
Depth
0.8"

Details

Item
Faceplate
Color
Brown
Features
Energy Star
Type
Faceplate
Mount Type
Wall Mount
Number of Gangs
0-gang
Green Environmental Attribute
Environmentally Friendly
Number of RJ-11 Ports
1
Energy Star
Yes
Environmentally Friendly
Yes

Description

Telephone Jack,Single,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.