Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MACL153MHLA 1.25 amp 150 watt ThreeWay Dimmer Switch

  • Mfr # 3546249

  • Zoro # G116316429


product price: $55.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3546249
Zoro #
G116316429
UPC #
-
Country of Origin
China

Description

Use the rocker to adjust the light level for any activity or set the preset level to ensure lights always turn on to your desired light level. Features Amperage: 1.25 amps Watts: 150 watts Switch Type: Three-Way Color: Light Almond Poles: 1 UL Listed CSA Listed Volts: 120 volts Advanced dimming for compatibility with most high-efficiency light bulbs Works with dimmable CFLs, dimmable LEDs, halogen and incandescent bulbs One dimmer allows you to dim a wide range of light sources Low-emd adjustment No neutral required for retrofit applications Tapswitch returns load to previous level Can be used in single-pole, multi-location, or 3-way mechanical switch applications HED Technology Programmable fade times for lights turning on and off Specifications Dimension: 5.9in H x 4in W x 2.4in L Weight: 0.3 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.