Maestro White 250 W Fan/LED Dimmer Switch 1 pk
- Mfr # MACL-LFQH-WH
- Zoro # G3892282
product price:
$
74.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MACL-LFQH-WH
- Zoro #
- G3892282
- UPC #
- 784276239264
- Country of Origin
- China
Description
The NEW Maestro 4-speed fan control and LED dimmer helps you achieve the ideal comfort level for your home. This Maestro device allows you to dim your LED lights and adjust your fan speed all from one wall control, eliminating the inconvenience of pull chains! This product works with up to 75W of dimmable LEDs or CFLs or up to 250W of Incandescent or Halogen bulbs; fan control works with up to 1.5A ceiling paddle fan.
- • Provides the best dimming performance for LED bulbs (for list of approved LED bulbs, see "compatibility chart")
- • Programmable fade of the dimmer gradually turns lights on, allowing your eyes to adjust to the change in light and gradually fade off, allowing time to exit a room before the lights turn off
- • Dimmer works with up to 75-Watt of dimmable LED’s or CFLs or up to 250-Watt of incandescent or halogen, fan control works with up to 1.5 Amp ceiling paddle fan
- • Fan control provides 4 quiet fan speeds for increased comfort
- • For use in single-pole applications, where the fan/light is controlled from one location
- • Not compatible with fans with proprietary remotes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.