Shop LUTRON
See all product information
Create Account
Satin Colors 15A 3-Way General Purpose Switch, Mocha Stone
- Mfr # SC-3PS-MS
- Zoro # G423397722
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Amps
15 A
Voltage
120/277 VAC at 60 Hz
Standards
UL, CSA, NOM
Color
Satin Mocha Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-3PS-MS
- Zoro #
- G423397722
- UPC #
- 27557264518
- Country of Origin
- Mexico
Details
- Amps
- 15 A
- Voltage
- 120/277 VAC at 60 Hz
- Standards
- UL, CSA, NOM
- Color
- Satin Mocha Stone
Description
2.94 in x 4.69 in, 120/277 VAC 60 Hz, 15 A, Satin Mocha Stone, 3-Way, Back Wiring, Standard Rocker, Designer Style, General Purpose Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.