Zoro Homepage

Maestro White 75 W Tap Dimmer Switch

  • Mfr # MACL-L3S25H-WH

  • Zoro # G215547571


product price: $73.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACL-L3S25H-WH
Zoro #
G215547571
UPC #
-
Country of Origin
China

Description

The Maestro LED+ dual dimmer and switch is a combination control that features a stacked design, allowing you to effortlessly control more than 1-light or fan from a single location. The Maestro LED+ dual dimmer and switch is a great replacement for stacked switches that aren't rated for LEDs, as well as an effective space saver, allowing you to control 2 loads from 1 location and avoid cutting additional holes in the wall. Adjust the brightness of 1-light with the dimmer and switch a second light or fan on and off. The easy-to-operate top tap switch turns lights on and off to your favorite preset level. Tap the top switch twice for full on or press, hold and release for a delayed fade-to-off, making it easier for your eyes to adjust to a change in light level or allowing for extra time to leave a room before the lights shut off. Use the easy-to-adjust button press programming to adjust the dimming range of the top load for improved bulb performance and smooth, continual dimming. The Maestro double dimmer and switch works with 75-Watt of LED bulbs or 300-Watt of incandescent or halogen bulbs top load and up to 2.5 Amp any bulb type or fans bottom load. The Maestro LED+ dual dimmer and switch works with the existing wiring in your home and does not require a neutral wire. This works in single-pole applications only, where lights are controlled from one location. Includes 1 Maestro LED+ dual dimmer and switch; coordinating Claro wallplate not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.