Nova 600W Single-Pole Incandescent/Halogen Dimmer, Gray
- Mfr # NT-600-GR
- Zoro # G423510121
product price:Â
$
16.89
/ea
Key Features
Voltage
120 VAC at 60 Hz
Wall Plate
1-Gang Architectural (Included)
Standards
UL, CSA, NOM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NT-600-GR
- Zoro #
- G423510121
- UPC #
- 2755767628
- Country of Origin
- United States
Details
- Voltage
- 120 VAC at 60 Hz
- Wall Plate
- 1-Gang Architectural (Included)
- Standards
- UL, CSA, NOM
Description
120 Vac 60 Hz, 600 W Incandescent/Halogen, Matte Gray, Slide To Off Switch, 1-Pole, Wall Box, Small Control, Dimmer Switch Without Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.