Shop LUTRON
See all product information
Create Account
Nova T 3-Gang Triple Opening Wallplate, White
- Mfr # NT-OOO-FB-WH
- Zoro # G023397252
product price:Â
$
12.29
/ea
Key Features
Material
Polycarbonate
Type
Architectural, Fins Broken, Thin Profile
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NT-OOO-FB-WH
- Zoro #
- G023397252
- UPC #
- 2755772865
- Country of Origin
- China
Details
- Material
- Polycarbonate
- Color
- White
- Type
- Architectural, Fins Broken, Thin Profile
- Finish
- Matte
Description
8.25 in x 0.3 in x 4.56 in, Matte White, Polycarbonate, (3) Small Dimmer/Switch, Architectural, Fins Broken, Thin Profile, Standard, Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.