Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occ/Vac Dimmer Snsr, Wall, Ivory

  • Mfr # MS-Z101-IV

  • Zoro # G9753816


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Motion Sensor
Includes
Yellow Jumper Wire
Communication Method - Motion Sensing and Dimming
Hard Wired
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-Z101-IV
Zoro #
G9753816
UPC #
784276099868
Country of Origin
Multiple

Dimensions

Suggested Mounting Height - Motion Sensor
4 ft
Coverage at Suggested Mounting Height
900 sq ft
Maximum Mounting Height
4 ft
Overall Height
4.69 in
Overall Width
2.94 in
Overall Depth
0.31 in

Details

Item - Motion Sensing and Dimming
Motion Sensor
Includes
Yellow Jumper Wire
Communication Method - Motion Sensing and Dimming
Hard Wired
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Max. Capacity @ 120VAC
4.4A (Fan Motor), 8A (Fluorescent, LED)
Max. Capacity @ 277VAC
8A (Fluorescent, LED)
Color - Motion Sensing and Dimming
White
Time Delay - Motion Sensor
1 min, 15 min, 30 min, 5 min
Coverage
900 sq. ft.
Viewing Angle
180 Degrees
Description/Special Features
XCT Technology for Major, Minor, Fine and Very Fine Motion Detection, Smart Ambient Light Detection (ALD), Single Pole and 3-Way Switch Capability, Decora Style, 0-10V Dimmer
Standards
Title 20/24 Compliant, UL Listed
Voltage
120 to 277V AC
For Use With
8A Electronic Fluorescent Ballast or LED Drivers
Time Delay
Adjustable
Installation Location - Motion Sensor
Wall Switch Box
Sensing Technology
Passive Infrared (PIR)
Use With - Motion Sensing and Dimming
0 to 10V DC Dimming Ballasts
Installation Type
Wall
Time Delay Adjustment Method - Motion Sensor
Adjustable
Coverage Angle - Motion Sensor
180 Degrees
Color
Ivory
Sensor Type
Passive Infrared
Item
Motion Sensor
Lighting Technology
Fluorescent, LED
Timer Range
1, 5, 15, 30 min.
Wall Plate
Not Included
Communication Method
Hard Wired
Number of Buttons
3
Includes Motion Sensor
Yes
Minimum Coverage Area
400 sq ft
Installation Location
Wall
Horsepower Rating
3/16 hp
Maximum Operating Temperature
104 Degrees F
Rated Frequency
50/60 Hz
Dimming Type
Full Continuous Dimming
Minimum Time Delay
1 min
Nightlight
No
Neutral Required
No
Manufacturer Warranty
5 yr
Maximum Coverage Area
900 sq ft
Includes Dimming Switch
Dimming Switch Included
Series
Maestro
Load Rating @ 277V AC
8A (Fluorescent and LED)
Dimming Method
0-10V
Time Delay Adjustment Method
Adaptive
Maximum Detection Distance
30 ft
Maximum Time Delay
30 min
Compatible with Series
0 to 10V DC Dimming
Coverage Angle
180 Degrees
Fan Rated
Yes
Includes Wall Plate
Wall Plate Not Included
Load Rating @ 120V AC
8A (Fluorescent, LED)
Minimum Operating Temperature
32 Degrees F
Sensor Operation
Occupancy, Photocell, Vacancy
Operating Voltage
120 to 277V AC

Description

Motion Sensor, Number of Buttons 3, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series 0 to 10V DC Dimming, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 8A (Fluorescent, LED), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Ivory, Nightlight No, Dimming Method 0-10V, Dimming Type Full Continuous Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.