Zoro Homepage

Occ/Vac Dimmer Snsr, Wall, Light Almond

  • Mfr # MS-Z101-LA

  • Zoro # G9753807


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Motion Sensor
Includes
Yellow Jumper Wire
Communication Method - Motion Sensing and Dimming
Hard Wired
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-Z101-LA
Zoro #
G9753807
UPC #
784276099851
Country of Origin
China

Dimensions

Suggested Mounting Height - Motion Sensor
4 ft
Coverage at Suggested Mounting Height
900 sq ft
Overall Height
4.69 in
Overall Width
2.94 in
Maximum Mounting Height
4 ft
Overall Depth
0.31 in

Description

Motion Sensor, Number of Buttons 3, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series 0 to 10V DC Dimming, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 8A (Fluorescent, LED), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Light Almond, Nightlight No, Dimming Method 0-10V, Dimming Type Full Continuous Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.