Pico Smart Smart-Enabled Wireless Remote w/Wall Mount Kit White 1 pk
- Mfr # PJ2W-P2B-WH-R
- Zoro # G612213048
Specifications
Product Information
- MFR #
- PJ2W-P2B-WH-R
- Zoro #
- G612213048
- UPC #
- 784276817127
- Country of Origin
- Mexico
Description
The Lutron family of Pico smart remotes gives you easy, flexible control of your Caseta smart light switches, Serena smart shades, fans, Sonos speakers, and more. With the Pico paddle remote for Caseta smart switches and dimmers, you can match the paddle-style of the Diva smart dimmer and Claro smart switch, creating a consistent aesthetic. The Pico smart remote looks and feels just like a regular switch- add it to any room without cutting holes or pulling wire in the wall to install. Create a wireless 3-Way, application by mounting on the wall with the included Pico wall mount bracket. Pair with multiple Caseta dimmers or switches at one time, enabling one Pico remote to control the lighting of an entire room. When paired with the Diva smart dimmer, one tap of the Pico paddle remote brings lights to the level set on the dimmer and two taps goes to full brightness. The Pico paddle remote works with the entire Caseta family of products, including the original Caseta aesthetic dimmers and switches, the Diva and Claro smart aesthetic of dimmers and switches, lamp dimmers, and the outdoor smart plug. With a typical 10-year battery life, you can be confident that your Pico remote will continue to work when you need it most.
- • Pico remote controls Caseta smart switches and dimmers from Lutron
- • Add an additional point of control wirelessly, without needing a hub or password, for maximum convenience
- • Seamlessly match the look and feel of the Diva smart dimmer and Claro smart switch with a consistent aesthetic
- • Mount the Pico remote on almost any wall surface with the included wall mount bracket to add a 2nd "Switch" anywhere you need it - no cutting holes or pulling wire required (easy wireless 3-way)
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.