Shop VIDEO MOUNT PRODUCTS
See all product information
Create Account
Chimney Mount, 1.75"Dx1.75"Hx5.75"W
- Mfr # YMOUNT
- Zoro # G6551498
product price:Â
$
39.75
/ea
Key Features
Type
Chimney Mount
Color
Silver
Construction
Steel
For Use With
Antenna, DBS Pipes
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YMOUNT
- Zoro #
- G6551498
- UPC #
- 673853805216
- Country of Origin
- China
- Item
- Chimney Mount
- Type
- Chimney Mount
- Color
- Silver
- Construction
- Steel
- For Use With
- Antenna, DBS Pipes
- Finish
- Unfinished
- Material
- Steel
- Mounting
- Chimney Mount
- Features
- Y-MOUNT Provides A simple Secure Way to Mount Antennas or DBS Pipes to Chimneys
- Includes
- 18 ft Anodized Steel Straps
- Shell Material
- Steel
- Compatible Product Type
- Antenna, DBS Pipes
- Traction Material
- Steel
Dimensions
- Overall Height (In.)
- 1.75"
- Overall Depth (In.)
- 1.75"
- Overall Width (In.)
- 5.75"
Description
Chimney Mount, Mounting Location Chimney, For Use With Antenna, DBS Pipes, Includes 18 ft Anodized Steel Straps, Finish Unfinished, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.