Zoro Homepage
This item is Discontinued.
Lutron Straight Blade Receptacle, 15 A, 125V AC, Hot SCRS-15-TR-HT

Straight Blade Receptacle, 15 A, 125V AC, Hot (Discontinued)

  • Mfr # SCRS-15-TR-HT
  • Zoro # G3737802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCRS-15-TR-HT
Zoro #
G3737802
UPC #
00027557618373
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
Hot
Standards
UL Listed
Resistance Properties
Tamper Resistant

Description

Receptacles,Tamper-Resistant,Hot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.