Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 15 A, 125V AC, 2 Pole

  • Mfr # SCRS-15-TR-PD

  • Zoro # G3738012


product price: $30.39
/ea

Key Features

Receptacle Type
Duplex
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCRS-15-TR-PD
Zoro #
G3738012
UPC #
-
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Housing Color
Palladium
Standards
UL Listed
Resistance Properties
Tamper Resistant

Description

Receptacles,Tamper-Resistant,Palladium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.