Zoro Homepage
This item is Discontinued.
Lutron RF Switch, Vac Sensor, Wallplate Kit MRF2-1S8A-1V

RF Switch, Vac Sensor, Wallplate Kit (Discontinued)

  • Mfr # MRF2-1S8A-1V
  • Zoro # G0597396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRF2-1S8A-1V
Zoro #
G0597396
UPC #
-
Country of Origin
Multiple

Details

Item
Vacancy Sensor Kit

Description

Vacancy Sensor Kit, Sensor Type Passive Infrared, Installation Type Wall & Ceiling, Color White, For Use With Lutron Maestro Wireless (MRF2), Standards RoHS, FCC, IC, Meets CA Title 24 requirements, Description/Special Features Simple Energy Retrofit Package (Vacancy only), Includes 1 RF Switch, 1 Vacancy Sensor, and 1 Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.