Zoro Homepage
This item is Discontinued.
Lutron Rocker Wall Plate, Number of Gangs: 1 Plastic, Gloss Finish, White CW-1-WH

Rocker Wall Plate, Number of Gangs: 1 Plastic, Gloss Finish, White (Discontinued)

  • Mfr # CW-1-WH
  • Zoro # G3431653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-1-WH
Zoro #
G3431653
UPC #
027557692052
Country of Origin
United States

Dimensions

Size
Standard

Details

Item
Rocker Wall Plate
Number of Gangs
1
Color
White
Material
Plastic
Finish
Gloss
Weather Resistant
No
Tamper Resistant
No

Description

Rocker Wall Plate, Color White, Material Plastic, Number of Gangs 1, Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.