Smart Dimmer
- Mfr # DVRF-6L-IV
- Zoro # G523785931
product price:Â
$
74.65
/ea
Key Features
Standards
CSA, NOM, UL Listed
Installation Location
Wall
Color
Ivory
Minimum Operating Temperature
32 Degrees F
Includes Wall Plate
Wall Plate Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DVRF-6L-IV
- Zoro #
- G523785931
- UPC #
- 784276302678
- Country of Origin
- United States
Details
- Item
- Lighting Control Switch
- Standards
- CSA, NOM, UL Listed
- Installation Location
- Wall
- Color
- Ivory
- Minimum Operating Temperature
- 32 Degrees F
- Includes Wall Plate
- Wall Plate Not Included
- Compatible with Brand
- Caseta
- Includes
- Wallplate
- Maximum Operating Temperature
- 104 Degrees F
- Series
- Diva
- Communication Method
- Wireless
- Neutral Required
- No
- Includes Dimming Switch
- Dimming Switch Included
- Compatible with Series
- Caseta
- Load Rating @ 120V AC
- 150W (CFL, LED), 600W (Halogen, Incandescent)
- Number of Buttons
- 1
- Fan Rated
- No
- Nightlight
- No
- Compatible Series
- Caseta
- Wire Color
- Ivory
Description
Lighting Control Switch, Number of Buttons 1, Sensor Operation Not Applicable, Compatible with Series Caseta, Lighting Technology Halogen, Incandescent, Operating Voltage 120V AC, Sensing Technology Not Applicable, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required No, Color Ivory, Nightlight No, Includes Dimming Switch Dimming Switch Included, Includes Wall Plate Wall Plate Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.