Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Dimmer Expansion Kit, White

  • Mfr # P-PKG1W-WH

  • Zoro # G103446023


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Includes
Claro Wall Plates, In-Wall Dimmer, Pico Remote
Communication Method - Motion Sensing and Dimming
Wireless RF
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
150 W (CFL, LED), 600 W (Halogen, Incandescent)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-PKG1W-WH
Zoro #
G103446023
UPC #
-
Country of Origin
Multiple

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Includes
Claro Wall Plates, In-Wall Dimmer, Pico Remote
Communication Method - Motion Sensing and Dimming
Wireless RF
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
150 W (CFL, LED), 600 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Communication Method
Wireless
Installation Location - Motion Sensor
Wall
Color
White
Wall Plate
Included
Item
In-Wall Smart Dimmer Switch Kit
Includes Wall Plate
Wall Plate Included
Product Type
Smart Dimmer Expansion Kit

Description

In-Wall Smart Dimmer Switch Kit, Product Type Smart Dimmer Expansion Kit, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Color White, Includes Claro Wall Plates, In-Wall Dimmer, Pico Remote, Includes Wall Plate Wall Plate Included, Communication Method Wireless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.