Smart ELV+ Dimmer
- Mfr # DVRF-5NE-WH
- Zoro # G523785481
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
10 Degrees F
Installation Location
Wall
Includes Dimming Switch
Dimming Switch Included
Neutral Required
Yes
Standards
CSA, cULus Listed, FCC Approved, IFTEL, Industry Canada Certified, NEMA 410, NOM, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVRF-5NE-WH
- Zoro #
- G523785481
- UPC #
- 784276818568
- Country of Origin
- United States
- Item
- Lighting Control Switch
- Minimum Operating Temperature
- 10 Degrees F
- Installation Location
- Wall
- Includes Dimming Switch
- Dimming Switch Included
- Neutral Required
- Yes
- Standards
- CSA, cULus Listed, FCC Approved, IFTEL, Industry Canada Certified, NEMA 410, NOM, UL Listed
- Maximum Operating Temperature
- 104 Degrees F
- Color
- White
- Compatible with Brand
- Caseta
- Number of Gangs
- 1
- Communication Method
- Wireless
- Series
- Diva
- Fan Rated
- No
- Includes Wall Plate
- Wall Plate Not Included
- Nightlight
- No
- Compatible with Series
- Caseta
- Load Rating @ 120V AC
- 250W (CFL, LED), 400VA (Fluorescent, MLV), 500W (ELV, Halogen, Incandescent)
- Number of Buttons
- 1
- Compatible Series
- Caseta
- Wire Color
- White
- Operating Voltage
- 120V AC
- For Use With
- Caseta
Dimensions
- Overall Depth
- 3.5 in
Description
Lighting Control Switch, Number of Buttons 1, Sensor Operation Not Applicable, Compatible with Series Caseta, Lighting Technology Halogen, Incandescent, LED, Operating Voltage 120V AC, Sensing Technology Not Applicable, Load Rating @ 120V AC 250W (CFL, LED), 400VA (Fluorescent, MLV), 500W (ELV, Halogen, Incandescent), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required Yes, Color White, Nightlight No, Includes Dimming Switch Dimming Switch Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.