Straight Blade Receptacle, 15 A, 125V AC, 2 Pole, 3, 4, 5 Wire
Mfr # CARS-15-TR-BL
Zoro # G3737741
product price: $18.17
/eaKey Features
Receptacle Type
Duplex
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CARS-15-TR-BL
Zoro #
G3737741
UPC #
-
Country of Origin
China
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Housing Color
Black
Standards
UL Listed
Resistance Properties
Tamper Resistant
Description
Receptacles,Tamper-Resistant,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.