Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunata Black 150 W 3-Way Dimmer Switch

  • Mfr # STCL-153MH-BL

  • Zoro # G015500035


product price: $51.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STCL-153MH-BL
Zoro #
G015500035
UPC #
784276810937
Country of Origin
China

Description

Material: Resin *Number in Package: 1 *Packaging Type: Carded *Poles: Single Pole *Product Type: Dimmer Switch *Sub Brand: Sunata *Switch Type: 3-Way *UL Listed: Yes *Volts: 120 *Watts: 150 *Brand Name: Lutron *CSA Listed: *Color: Black *Amps: 125 *Depth Finish Type: Gloss *Mounting Type: In Wall *Style: Touch *Indoor/Outdoor: Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.