Shop LUTRON

Threaded Rod, Zinc, 7/8"-9, 10 ft

  • Mfr # AYCL-153P-WH
  • Zoro # G3713132

product price: 
$
24.25
/ea

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AYCL-153P-WH
Zoro #
G3713132
UPC #
027557825948
Country of Origin
Multiple

Dimensions

Wall Box Size
Single Gang
Overall Height
4.6 in
Overall Depth
0.23 in
Overall Width
2.86 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
150 W (CFL, LED), 600 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Color
White
Standards
NOM, UL 1472/CSA C22.2 184.1
Item
Lighting Dimmer
Installation Location - Motion Sensor
Wall Switch Box
Max. Capacity
150W (CFL/LED), 600W (Incandescent/Halogen)
Lamp Type
CFL, LED, Halogen, Incandescent
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Wall Plate
Not included
Voltage
120V AC
Description/Special Features
Toggle On/Off and Mini Slider to Dim or Brighten
Switch Type
1-Pole, 3-Way
Style
Toggle
Switch Style
Toggle On/Off, Mini-Slide Dimming
Load Rating @ 120V AC
150W (CFL, LED), 600W (Halogen, Incandescent)
Number of Switches
1
Minimum Operating Temperature
32 Degrees F
Compatible with Series
Fassada
Maximum Operating Temperature
104 Degrees F
Includes Wall Plate
Wall Plate Not Included
Rated Frequency
60 Hz
Ballast Type
Compact Fluorescent Ballast
Dimming Method
Line Voltage
Dimming Type
Full Continuous Dimming
Neutral Required
No
Series
Ariadni
Bulb Compatibility
Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Maximum Wattage
150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Application Type
Single-Pole or 3-Way
Coordinating Wallplates
Single Gang Wallplate FG-1-XX; 2-Gang Wallplate FG-2-XX
Operating Voltage
120V AC
Compatible Series
Fassada
Wire Color
White

Description

Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Ariadni, Number of Gangs 1, Compatible with Series Fassada

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.