Zoro Homepage

Lutron Toggler Ivory 150 W 3-Way Dimmer Switch 1 pk

  • Mfr # TGCL-153PH-IV

  • Zoro # G1748744


product price: $28.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGCL-153PH-IV
Zoro #
G1748744
UPC #
27557811729
Country of Origin
Mexico

Description

The Toggler LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Toggler dimmer switch features a toggle switch to turn your lights off or on returning the lights to your favorite level. Adjust your light to any activity using the discreet slide control next to the switch. Coordinating wall plate sold separately.


  • • Tested on 1,000s of bulbs and dozens of brands for flicker-free dimming, for list of recommended bulbs view "compatibility chart"
  • • Provides over 250 lighting levels so you can create the perfect light for any activity
  • • Works with up to 150-Watt of dimmable LED/CFL bulbs or 600-Watt of incandescent/halogen bulbs
  • • Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home
  • • Can be used in single-pole or 3-way applications, where lights are controlled from one or two locations
  • • Toggle switch turns lights on/off to favorite light level, small slider dims and brightens the lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.