Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, Ivory

  • Mfr # FG-1-IV

  • Zoro # G3740523


product price:  $6.04
/ea
Sold in multiples of 2 for $12.08

Key Features

Finish
Gloss
Size
4.60"H x 2.86"W
Number and Style of Openings
1 small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-1-IV
Zoro #
G3740523
UPC #
027557554237
Country of Origin
United States

Dimensions

Size
4.60"H x 2.86"W

Details

Item
Traditional Fassada Wall Plates
Number of Gangs
1
Color
Ivory
Finish
Gloss
Number and Style of Openings
1 small

Description

Wall Plates,Fassada,1-Gang,Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.