Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, Light Almond

  • Mfr # FG-1-LA

  • Zoro # G3739817


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Finish
Gloss
Size
4.60"H x 2.86"W
Number and Style of Openings
1 small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-1-LA
Zoro #
G3739817
UPC #
027557554244
Country of Origin
United States

Dimensions

Size
4.60"H x 2.86"W

Details

Item
Traditional Fassada Wall Plates
Number of Gangs
1
Color
Light Almond
Finish
Gloss
Number and Style of Openings
1 small

Description

Wall Plates,Fassada,1-Gang,Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.