Traditional Fassada Wall Plates, Number of Gangs: 3 Satin Finish, Stainless Steel

  • Mfr # FW-3-SS

  • Zoro # G3740438


product price:  $31.55
/ea

Key Features

Number of Gangs
3
Color
Stainless Steel
Finish
Satin
Size
4.60"H x 6.48"W
Number and Style of Openings
3 small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-3-SS
Zoro #
G3740438
UPC #
027557223324
Country of Origin
United States

Dimensions

Size
4.60"H x 6.48"W

Details

Item
Traditional Fassada Wall Plates
Number of Gangs
3
Color
Stainless Steel
Finish
Satin
Number and Style of Openings
3 small

Description

Wall Plates,Fassada,3-Gang,Stnless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.