Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacancy Dimmer Snsr, Wall, Ivory

  • Mfr # MS-Z101-V-IV

  • Zoro # G9753746


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Dimming Vacancy Sensor
Includes
Yellow Jumper Wire
Communication Method - Motion Sensing and Dimming
Hard Wired
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-Z101-V-IV
Zoro #
G9753746
UPC #
784276100151
Country of Origin
China

Dimensions

Coverage at Suggested Mounting Height
900 sq ft
Suggested Mounting Height - Motion Sensor
4 ft
Maximum Mounting Height
4 ft
Overall Depth
0.31 in
Overall Width
2.94 in
Overall Height
4.69 in

Details

Item - Motion Sensing and Dimming
Dimming Vacancy Sensor
Includes
Yellow Jumper Wire
Communication Method - Motion Sensing and Dimming
Hard Wired
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120 to 277V AC
Max. Capacity @ 120VAC
4.4A (Fan Motor), 8A (Fluorescent, LED)
Max. Capacity @ 277VAC
8A (Fluorescent, LED)
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Adjustable
Coverage
900 sq. ft.
Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
1 min, 15 min, 30 min, 5 min
Item
Vacancy Dimmer Sensor
Sensor Type
Passive Infrared
For Use With
8A Electronic Fluorescent Ballast or LED Drivers
Color
Ivory
Viewing Angle
180 Degrees
Installation Location - Motion Sensor
Wall Switch Box
Use With - Motion Sensing and Dimming
0 to 10V DC Dimming Ballasts
Installation Type
Wall
Time Delay
Adjustable
Standards
Title 20/24 Compliant, UL Listed
Description/Special Features
XCT Technology for Major, Minor, Fine and Very Fine Motion Detection, Smart Ambient Light Detection (ALD), Single Pole and 3-Way Switch Capability, Decora Style
Coverage Angle - Motion Sensor
180 Degrees
Timer Range
1, 5, 15, 30 min.
Lighting Technology
Fluorescent, LED
Voltage
120 to 277V AC
Wall Plate
Not Included
Communication Method
Hard Wired
Number of Buttons
3
Minimum Coverage Area
400 sq ft
Maximum Coverage Area
900 sq ft
Manufacturer Warranty
5 yr
Nightlight
No
Coverage Angle
180 Degrees
Dimming Type
Full Continuous Dimming
Maximum Operating Temperature
104 Degrees F
Load Rating @ 277V AC
8A (Fluorescent and LED)
Installation Location
Wall
Neutral Required
No
Sensor Operation
Photocell, Vacancy
Series
Maestro
Maximum Time Delay
30 min
Horsepower Rating
3/16 hp
Fan Rated
Yes
Dimming Method
0-10V
Includes Wall Plate
Wall Plate Not Included
Compatible with Series
0 to 10V DC Dimming
Minimum Time Delay
1 min
Includes Motion Sensor
Yes
Rated Frequency
50/60 Hz
Time Delay Adjustment Method
Adaptive
Minimum Operating Temperature
32 Degrees F
Includes Dimming Switch
Dimming Switch Included
Load Rating @ 120V AC
8A (Fluorescent, LED)
Maximum Detection Distance
30 ft
Operating Voltage
120 to 277V AC

Description

Vacancy Dimmer Sensor, Number of Buttons 3, Sensor Operation Photocell, Vacancy, Compatible with Series 0 to 10V DC Dimming, Lighting Technology Fluorescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 8A (Fluorescent, LED), Communication Method Hard Wired, Maximum Coverage Area 900 sq ft, Neutral Required No, Color Ivory, Nightlight No, Dimming Method 0-10V, Dimming Type Full Continuous Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.